Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 208-220/440 V)

Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 208-220/440 V)

Vilter Reciprocating Belt Drive Compressor. Model: 446. Number of Cylinders: 6. Refrigerant: R-717. Displacement @ Max RPM (CFM): 232. Compressor Connections(in): Suction: 4, Discharge: 3. General Electrical Motor: 60 HP, 208-220/440 Volts, RPM: 1770. Vilter Oil Separator: National Board: 6576. Serial No: 3-92338-20. Previously used at a Borden Dairy Refrigeration Facility.
Product Details
  • Stock No: HDCY04A
  • Manufacturer: Vilter
  • Model: 446
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • # Compressors in Package: 1
  • Compressor Model: 446
  • Compressor Max Speed (RPM): 350
  • Compressor Design Pressure (PSIG): 522
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6576
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Type: Soft Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: General
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,770
  • Motor Voltage: 208-220/440
  • Motor Amps: 147/73.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404U
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 54
  • Height (Inches): 64
  • Weight (LBS): 3,600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: Borden Dairy Facility
  • Known Issues or Problems: Missing Compressor Data Plate
Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 208-220/440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed