- Product Details
Vilter 446 Bare 6-Cylinder Reciprocating Compressor (Direct Drive Driven)
Used Vilter 446 6-Cylinder Reciprocating Compressor. Model: 446. Refrigerant: last used with R-717 (ammonia). Nominal capacity: 69.7 tons at 80.4 bhp with a 96ºF condensing temperature and a 20ºF suction temperature. Displacement: 232 cfm. Max speed: 1,200 rpm. Water-cooled heads. Electrical requirements: 115 V. Offers quiet, trouble-free efficient operation. Inlet: (1) 4 in. dia. refrigerant suction port. Outlet: (1) 3 in. dia. discharge port. Overall dimensions: 3 ft. 9 in. L x 3 ft. 1 in. W x 2 ft. 8 in. H. (ACN197). NOTE: This unit needs repairs or can be used for parts.
- Stock No: HDDF268.3a
- Manufacturer: Vilter
- Model: 446
- Serial Number: R13631
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: 446
- Compressor SN: R13631
- Compressor Max Speed (RPM): 1200
- Compressor Design Pressure (PSIG): 350,150
- Compressor Volume Ratio: 12:2
- Oil Separator Included? No
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 45
- Width (Inches): 37
- Height (Inches): 32
- ACN: 197
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













