Vilter 446 Reciprocating Compressor - 75 HP

Vilter 446 Reciprocating Compressor - 75 HP

Vilter 446 Reciprocating Compressor. With 75 hp, 1180 rpm, 460 V, 3 ph motor.

Product Details
  • Stock No: AANF302
  • Manufacturer: Vilter
  • Model: 446
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 446 Reciprocating Compressor - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed