Vilter 446 Reciprocating Compressor Package (60 HP 230/460 V)

Vilter 446 Reciprocating Compressor Package (60 HP 230/460 V)

Vilter Reciprocating Compressor Package. Model: A12K446B. Serial No: 83830. Order No: S181987. Refrigerant: R717. Compressor Frame Hydrostatic Test (PSIG)- High Side: 525, Low Side: 375. Voltage: 115V. Number of Cylinders: 6, Displacement @ Max RPM (CFM): 232. Compressor Connections(in): Suction: 4, Discharge: 3. Toshiba Industrial Motor: 60 HP, 230/460 Volts, 1775 RPM. Vilter Oil Separator: National Board: 7721, Serial No: 3-53029-45. Previously used at a Borden Dairy Refrigeration Facility.
Product Details
  • Stock No: HDCY03A
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 83830
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K446B
  • Compressor SN: 83830
  • Compressor Max Speed (RPM): 350
  • Compressor Design Pressure (PSIG): 525
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 7721
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Mojonnier Bros
  • Motor Starter Type: Soft Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 144/72
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 58
  • Height (Inches): 62
  • Weight (LBS): 3,599
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: Yes
  • Previously Used With: Borden Dairy Refrigeration Facility
Vilter 446 Reciprocating Compressor Package (60 HP 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed