Vilter 448 8-Cylinder Bare Reciprocating Compressor (Belt Driven)

Vilter 448 8-Cylinder Bare Reciprocating Compressor (Belt Driven)

Vilter 448 8-Cylinder Bare Reciprocating Compressor - Serial No: 16638 AS RC, Sales Order No: D21707, Size: 448, Refrigerant: Ammonia. High side Design Pressure: 320 PSIG. Low Side Design Pressure: 162 PSIG. Voltage: 115. Number of Cylinders: 8. The compressor was previous on a skid with a belt drive motor. The Compressor has been freshly painted.
Product Details
  • Stock No: FLOR14
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 16638 AS RC
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 16638 AS RC
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 42
  • Height (Inches): 49
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Bare Reciprocating Compressor (Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed