- Product Details
Vilter 448 8-Cylinder Bare Reciprocating Compressor
Vilter Belt Driven Reciprocating Compressor. Serial No: 15556-R22B. Model: 448. Displacement @ Maximum RPM ( Cu.Ft./Min): 309. Connections: Suction: 4 in. Discharge: 3 in. Oil Charge: 7 Gallons. Number of Cylinders: 8. Refrigeration Tons: 93.
Product Details
- Stock No: JVA08
- Manufacturer: Vilter
- Model: 448
- Serial Number: 15556-R22B
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 15556-R22B
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 38
- Height (Inches): 29
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Suction & Discharge Valve.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















