- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor (100 HP 480 V, Belt Driven)
Vilter 448 8-Cylinder Reciprocating Compressor - Model: 448 R, Serial No: D-70895. The compressor was apart for Parts. The unit is incomplete. Has a Century Motor -100 HP, 1750 RPM, 480 Volts, 105 AMPS, PH: 3. Hz:60.
Product Details
- Stock No: PEPB04
- Manufacturer: Vilter
- Model: 448
- Serial Number: D-70895
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448 R
- Compressor SN: D-70895
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Century
- Motor Horsepower(HP): 100
- Motor RPM: 1,750
- Motor Voltage: 480
- Motor Amps: 105
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444U
Dimensions:
- Length (Inches): 91
- Width (Inches): 65
- Height (Inches): 87
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Teir 1 Soda Company
- Known Issues or Problems: Used For Parts Not Complete a Unit.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













