- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor (Belt Driven)
Vilter 448 VMC Belt Driven Reciprocating Compressor. Serial No: 41156. AB.RC, Model Size: 448, Order No: C79517-1, Previous Refrigerant: Ammonia. Voltage: 240. Number of Cylinders: 8, Maximum RPM: 1200, Bore & Stroke(in): 114x89, Displacement: 309, Suction Connection (in): 4, Discharge Connection (in): 3. The motor has been removed. The compressor has been The Compressor has been freshly painted. Unit Weight without motor: 3400 LBS
Product Details
- Stock No: BARN01
- Manufacturer: Vilter
- Model: 448
- Serial Number: 14156 AB RC
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 14156 AB RC
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Compressor Volume Ratio: 12:1
- Oil Separator Included? No
- Oil Cooling Type: Thermosiphon
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 77
- Width (Inches): 48
- Height (Inches): 69
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Motor not available
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















