Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor: Model: AK44BR, Serial No: B985941, Mfg Year: 2004. Ideal Polyphase Induction Motor - Type: A, Serial No: 228606, Frame: 444-U, HP: 100, Volts: 208-220/440, AMPS: 24.8/118, AMB Temp: 40, Duty: Cont. Phillips Oil Separator - National Board: 6418, MAWP 300 PSI @ 250F, MDMT -20 @ 300 PSI, Serial No: 6418, Mfg Year: 1994, Certified by H.A Phillips & Co
Product Details
  • Stock No: PROD05
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: B985941
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK44BR
  • Compressor SN: B985941
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2004
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6418
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-220/440
  • Motor Amps: 24.8/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444-U
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 55
  • Height (Inches): 97
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Motor is not functional previous Tag-Out
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed