Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: 448, Mfg Year: 2005, Number of Cylinders: 8, Maximum RPM: 1200. Bore & Stroke-In: 114x89, Displacement M3hr: 309, Suction Connection: 4, Discharge Connection: 3, Oil Charge Gallon(Liter): 7(27), Standard step of unloading: 25/50, Maximum Discharge: 300(149), Crankcase of Temp Range: 43-54. Missing Data Plate. Ideal Electric Induction Motor - HP: 100, Serial No: 242331, Volts: 208-220/440, AMPS: 248-236/118, PH: 3.
Product Details
  • Stock No: PROD10
  • Manufacturer: Vilter
  • Model: 448
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Year Manufactured: 2005
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-220/440
  • Motor Amps: 248-236/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444-U
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 53
  • Height (Inches): 98
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Data Plate
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed