Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: AK44BR, Displacement at Max RPM (CFM): 209. Compressor Connections ( Line Size-Inches): Suction(In): 4 (101.8 mm), Discharge(in): 3 (76.2 mm). Nominal capacity: 73.8 Tons of R-717 at 32.6 BHP with a 61.1°F condensing temperature and a 30°F suction temperature. Displacement: 155 CFM (at maximum rpm). Maximum RPM: 1200. Maximum discharge pressure: 300(PSIG). Maximum discharge temperature: 300°F. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 PSI. Missing Compressor Data Plate. Data provided about the compressor was held from a Vilter Manual as well as from Prodalim Group where the unit was purchased. Polyphase Induction Motor: Type: A, FR: 444, HP: 100, Volts: 208-220/440, Ph: 3, RPM: 1755, Rating: 40, AMPS: 40, Serial No: 242394.
Product Details
  • Stock No: PROD31
  • Manufacturer: Vilter
  • Model: 448
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK448R
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2004
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3141
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-220/440
  • Motor Amps: 248-236/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444U
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 53
  • Height (Inches): 94
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Data Plate
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed