Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-236/118 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-236/118 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: 448, Serial No: B31365, Mfg Year: 2004, Compressor Cylinder Quantity: 8. Displacement @ Max RPM (CFM): 309, Compressor Connections: Suction(in): 4 (101.6 mm), Discharge(in): 3(76.2 mm), Maximum RPM: 1200, Bore & Stroke-In (mm): 114x89. Ideal Electric Polyphase Induction Motor - Type: A, Serial No: 242335, Frame: 444-U, HP: 100, Volts: 208-236/118, RPM: 1755, Duty: Cont, Ambient Temp: 40, Design: B. Phillips Oil Separator - INT.MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT.MAWP: 15 PSI @ 450F, Serial No: 04089570102, Year Built: 2004, Certified by H.A Phillips & CO.
Product Details
  • Stock No: PROD11
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: B31365
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: B31365
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Year Manufactured: 2004
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10639
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-236/118
  • Motor Amps: 248-238/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444-U
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 54
  • Height (Inches): 97
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-236/118 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed