Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-236/118 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-236/118 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: AK44BR, Serial No: H57137-2. No of Cylinders: 8, Maximum RPM: 1200, Displacement (CFM): 309, Suction Connection(in): 4, Discharge Connection(in): 3, Unit Weight less Motor: 3400(1542), Oil Charge (Gallon/Liter): 7(27), Standard step of unloading: 25/30, Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-54. The compressor has been rebuilt. The year of Manufacture 2004. Ideal Polyphase Induction Motor - Type: A, Serial No: 228633, Frame: 444-U, Design: B, Code: F, HP: 100, Volts: 208-236/118, AMPS: 248-236/118. Phillips Oil Separator - Certified By H.A. Phillips & Co INT. MAWP 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT. MAWP: 15 PSI @ 450 F, Serial No: 0408957015, Year Built: 2004.
Product Details
  • Stock No: PROD28
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: H57137-2
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK448R
  • Compressor SN: H57137-2
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10642
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-236/118
  • Motor Amps: 248-236/188
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444U
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 50
  • Height (Inches): 98
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-236/118 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed