- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Vilter 448 8-Cylinder Reciprocating Compressor. Serial No: 15760 A BRC, Order No: C 99147-6, Model: 448, Previous Refrigerant: Ammonia. Number of Cylinders: 8. Maximum RPM: 1200, Bore & Stroke(in): 114x89, Displacement M3hr: 232. Lincoln Motor - HP: 100, RPM: 1770, FR: 404T, Volts: 230/460, PH: 3, HZ: 60, Time Rating: Cont, Ins: F, Service Factor: 1.15, Max AMB: 40c, Time Rise: 55 c, Nema Nom EFF: 93.6, Nom Min Eff: 92.4, Min Eff: 92.4, Serial No: 3317045.
Product Details
- Stock No: ORE03
- Manufacturer: Vilter
- Model: 448
- Serial Number: 15760 A BRC
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 15760 A BRC
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350,150
- Compressor Volume Ratio: 12:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 100
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Amps: 238/119
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 80
- Width (Inches): 57
- Height (Inches): 64
- Weight (LBS): 2,900
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























