Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor. Model: 448, Cylinders: 8, Displacement Max RPM (CFM): 209. Suction(in): 4(101.6 mm) , Discharge(in): 3(76.2 mm). Nominal capacity: 73.8 Tons of R-717 at 32.6 BHP with a 61.1°F condensing temperature and a 30°F suction temperature. Displacement: 155 CFM (at maximum rpm). Maximum rpm: 1200. Maximum discharge pressure: 300 (PSIG). Maximum discharge temperature: 300°F. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure(PSIG):150. Missing data plate. U.S. Electrical Motor - FR: 444T, Hz: 60, HP: 100, Volts: 230/460, RPM: 1185, Nema Nom EFF: 95.0, FL. PF: 81.0, Max Kvar: 29.0. Phillips Refrigeration Oil Separator - Certified by Phillips & Co: INT.MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT MAWP: 15 PSI @ 450 F.
Product Details
  • Stock No: PROD13
  • Manufacturer: Vilter
  • Model: 448
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Year Manufactured: 2004
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,185
  • Motor Voltage: 230/460
  • Motor Amps: 230/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 56
  • Height (Inches): 39
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing data plate
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed