Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: A12K448B, Serial No: 30590. Number Of Cylinders: 8, Maximum RPM: 1200. Bore & Stroke -In: 114x89, Displacement (CFM): 309, Suction Connection(in): 4, Discharge Connection(in): 3, Oil Charge - Gallon (Liter): 7(27), Maximum Discharge Temp: 300(149), Crankcase Of Temp Range: 43-54. Toshiba Electric Induction Motor - HP: 100, Model No: B1004VGF3U3, Frame: 404T, Type: TIKK, Form: VBK1, Volts: 230/460, Hz: 60, RPM: 1765, AMP: 244/122, Code: F, Time Rating: CONT, Serial No: 80318143, Bearings - Drive End: 6317, OPP.End: 6317.
Product Details
  • Stock No: PROD18
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 30590
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K448B
  • Compressor SN: 30590
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3140
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,765
  • Motor Voltage: 230/460
  • Motor Amps: 244/122
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 53
  • Height (Inches): 97
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed