Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor. Serial No: 19903 AS, Order No: 0-44163-2, Size: AS448B. High Side Design Pressure: 320 PSIG. Low Side Design Pressure: 162 PSIG. Voltage: 200. Number of Cylinders: 8. Compressor has been The Compressor has been freshly painted. Leroy-Somer Motor - HP: 100, FR: 404 T, Hz: 60, Sf: 1.1, Volts: 460, AMPS: 111, RPM: 1770 Ins Cl: B, Code: A, Des: B, AMB: 40c.
Product Details
  • Stock No: PEPB02
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 19908 AS
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448R
  • Compressor SN: 19908 AS
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 320,162
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Square D
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leroy-Somer
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 460
  • Motor Amps: 111
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404 T
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 68
  • Height (Inches): 91
  • Weight (LBS): 3,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Teir 1 Soda Company
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed