Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter Reciprocating 8-Cylinder Compressor not functional. Model: AK448R, Missing Data Plate. Parts Unit.Needs Repair. This compressor was purchased with several other compressors at an ammonia line. Can be used as parts or be rebuilt. U.S. Premium Efficiency Motor - Model: 57750, HP: 100, PH: 3, Hz: 60, Frame: 444T, Type: TCE, Encl: TE, SF: 1.15, Serial No: Y11Y262808OR, RPM: 1185, Volts: 460, AMPS: 121, Max AMB: 40 C, Duty: CONT.
Product Details
  • Stock No: PROD04
  • Manufacturer: Vilter
  • Model: 448
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK44BR
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2002
  • Oil Separator Included? No
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: U.S. Premium Efficiency
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,185
  • Motor Voltage: 460
  • Motor Amps: 121
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444-T
Dimensions:
  • Length (Inches): 77
  • Width (Inches): 55
  • Height (Inches): 98
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Parts Unit
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed