Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: 448, Cylinders: 8, Serial No: B985941B, Displacement at Max RPM (CFM): 209. Compressor Connections (Line Size-Inches) - Suction(in): 4 ( 101.6 mm), Discharge(in): 3 (76.2 mm). Nominal capacity: 73.8 Tons of R-717 at 32.6 BHP with a 61.1°F condensing temperature and a 30°F suction temperature. Displacement: 155 CFM (at maximum rpm). Maximum RPM: 1200. Maximum discharge pressure: 300 PSIG. Maximum discharge temperature: 300°F. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 PSI. GE Motors & Industrial Electric Motor - Serial No: 3N0223D31, HP: 100, RPM: 1190, Volts: 460, Frame: 444T, Hz: 60, AMPS: 113, Type: KS, Nema Nom EFF: 95.0, PH: 3, Power Factor: 87. Oil Separator - Certified by: Pressure Products, Inc, Max Allow Working Pressure 300 PSI @ 450F, Min Design Metal Temperature: -20 F @300 PSI, Serial No: 05102M, Year Built: 2005. National Board: 3148. Overall Dia(in): 10.
Product Details
  • Stock No: PROD07
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: B985941B
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: B985941B
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Run Time Hours: 4,046.9
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3148
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,190
  • Motor Voltage: 460
  • Motor Amps: 113
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 81
  • Width (Inches): 52
  • Height (Inches): 59
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed