Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Compressor nameplate is illegible. Lincoln electric motor: 125 HP, 1770 RPM, 460V, 3-phase, 60Hz, 144 amps, 405T Frame. Dimensions: 97 in L x 60 in W x 68 in H. C-6.
Product Details
  • Stock No: DBPB205
  • Manufacturer: Vilter
  • Model: 448
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor Max Speed (RPM): 1,200
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 97
  • Width (Inches): 60
  • Height (Inches): 68
Additional Product Details
  • Known Issues or Problems: Compressor nameplate illegible
Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed