Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Used Vilter 440 Series Reciprocating Compressor. Model: 448. Serial 22903. Order: F-27760. Size: A12K448. Number of cylinders: 8. Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Motor: 125 HP, 1780 RPM, 460V, 3-phase, 60 Hz. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.

Product Details

  • Stock No: DBPC042
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 22903

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • # Motors: 1
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 125
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Weight (LBS): 3400

Additional Product Details

Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed