Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP, 460V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP, 460V, Belt Driven)

Vilter Belt-Driven Reciprocating Compressor Package. Model: 448. Serial No: 22340. Order No: E-25661. Previous Refrigerant: Ammonia. Compressor Hydrostatic Test( PSIG) - High Side: 525. Low Side: 375. Voltage: 115 V. Number of Cylinders: 8. Max RPM: 1200. Compressor Connections - Suction: 4 in. Discharge: 3 in. Lincoln Electric Motor - HP: 125, Volts: 460, Hz: 60, RPM: 1770, Ph: 3. Amps: 144. Mojonnier Bros Co Motor Starter.
Product Details
  • Stock No: JHK03
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 22340
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 22340
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 93,666
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Mojonnier Bros
  • Motor Starter Type: Hard Type Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 86
  • Width (Inches): 45
  • Height (Inches): 39
  • Weight (LBS): 3,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP, 460V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed