Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. S/N: 33833. Order: K-11273. Size: A11K448. Refrigerant AMMO. Lincoln electric motor: 150 HP, 1780 RPM, 460V, 3-phase, 60 Hz, 444T Frame. Dimensions: 86 in. L x 48 in. W x 90 in. H. C-9
Product Details
  • Stock No: DBPB203
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 33833
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 33833
  • Compressor Max Speed (RPM): 1,200
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 150
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 86
  • Width (Inches): 48
  • Height (Inches): 90
Additional Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed