Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Belt Reciprocating Compressor - Model: AK448R, Serial No: AK448R. Number Of Cylinders: 8. Maximum RPM: 1200, Bore & Stroke(In-mm): 114x89, Displacement (CFM): 309, Suction Connection(in): 4, Discharge Connection(In): 3. Unit Weight Less Motor: 3400(1542). Oil Charge - Gallon(Liter): 7(27), Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-54. Lincoln Electric High Efficiency Motor - Model: D-6N4150, Frame: 445T, Serial No: U3968702473, Ins: F, AMB: 40 C, HP: 150, RPM: 1780, Volts: 460, AMPS: 165, Hz: 60, Code: G, Duty: CONT.
Product Details
  • Stock No: PROD20
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: H-57137-1
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK448R
  • Compressor SN: H-57137-1
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 165
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 50
  • Height (Inches): 57
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed