Vilter 448 8-Cylinder Reciprocating Compressor Package (40 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (40 HP 230/460 V, Belt Driven)

Used Vilter VMC 440-Series Reciprocating Compressor. Model: 448. Number of cylinders: 8. Serial: R14422. Size: AB448B. Order No.: F98802. Refrigerant: AMMO (ammonia). Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Lincoln Motor: 40 HP, 1748 RPM, 230/460V, 96/48 amps, 3-phase, 60 Hz, Frame 364-U. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.
Product Details
  • Stock No: RFOK01
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: R14422
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: R14422
  • Compressor Max Speed (RPM): 1,200
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 40
  • Motor RPM: 1748
  • Motor Voltage: 230/460
  • Motor Amps: 96/48
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364-U
Dimensions:
  • Weight (LBS): 3400
Additional Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (40 HP 230/460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed