Vilter 448 8-Cylinder Reciprocating Compressor Package (Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: AK448R, Serial No: R32169. Number of Cylinder: 8, Maximum RPM: 1200. Bore & Stroke(in/mm): 114x89, Displacement (CFM): 309, Suction Connection(in): 4, Discharge Connection(in): 3, Crankcase of Temp Range C: 43-54, Unit Weight less Motor: 3400(1542). Missing Motor. Phillips Oil Separator - INT.MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT.MAWP: 15 PSI @ 450 F, Serial No: 0407570-01-4, Year Built: 2004. Certified by H.A. Phillips & Co. National Board: 10536.
Product Details
  • Stock No: PROD12
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: R32169
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK448R
  • Compressor SN: R32169
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2004
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10536
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 55
  • Height (Inches): 99
  • Weight (LBS): 2,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Motor
Vilter 448 8-Cylinder Reciprocating Compressor Package (Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed