Vilter 450 6-Cylinder Reciprocating Compressor - 125 HP

Vilter 450 6-Cylinder Reciprocating Compressor - 125 HP

Used Vilter 450 Series 6-Cylinder Reciprocating Compressor. Model: 456. Serial: 45884. Size: A12K456B. Order: E-76727. Ammonia. Electric motor: 125 HP, 460V, 1770 RPM, 60 Hz, 3-phase. Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.

Product Details
  • Stock No: NMCC193
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 45884
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 450 6-Cylinder Reciprocating Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed