Vilter 450 8-Cylinder Reciprocating Compressor Package - 60 HP

Vilter 450 8-Cylinder Reciprocating Compressor Package - 60 HP

Used Vilter 450 Series Reciprocating Compressor Package. Model: 458XL. Number of cylinders: 8. Serial: 22932R. Order: SO80333. Size: A12B458XLB. Refrigerant: R717 (ammonia). Lincoln Motor: 60 HP, 1775 RPM, 208-230/460V, 178-154/77 amps, 3-phase, 60 Hz, 364T Frame. Westinghouse disconnect with GE NEMA 4 starter.
Product Details
  • Stock No: CPMT04
  • Manufacturer: Vilter
  • Model: 458XL
  • Serial Number: 22932R
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 450 8-Cylinder Reciprocating Compressor Package - 60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed