Vilter 450 Series 8-Cylinder Reciprocating Compressor - 125 HP

Vilter 450 Series 8-Cylinder Reciprocating Compressor - 125 HP

Used Vilter 450 Series 8-Cylinder Reciprocating Compressor. Model: 458. Serial: 45331. Size: A88458B. Refrigerant: AMMO. Lincoln electric motor: 125 HP, 1770 RPM, 460V, 3-phase, 60Hz, 405T Frame. Dimensions: 81 in. L x 48 in. W x 78 in. H. C-3
Product Details
  • Stock No: DBPB207
  • Manufacturer: Vilter
  • Model: 458
  • Serial Number: 45331
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 450 Series 8-Cylinder Reciprocating Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed