- Product Details
Vilter 450-XL 12-Cylinder Reciprocating Compressor - 150 HP
Used Vilter Ammonia Reciprocating Compressor. VMC 450 XL Series. Size: M11K4512XLB. Serial: 63254. Number of cylinders: 12. Configured for ammonia refrigerant. Unit was refurbished (by a third party), installed, but has Zero Mfg. Co hours run time since rebuild. Lincoln Electric Industrial Duty Motor: 150 HP, 1185 RPM, 460V, 204 amps, 60 Hz, 3-phase, ODP enclosure, 445T Frame. Overall dimensions: 10 ft. 6 in. L x 41 in. W x 6 ft 3 in. H.
- Stock No: DGNM01
- Manufacturer: Vilter
- Model: 4512XL
- Serial Number: 63254
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 12
- # Compressors in Package: 1
- Compressor Model: 4512XL
- Compressor SN: 63254
- Oil Separator Included? No
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 150
- Motor RPM: 1185
- Motor Voltage: 460
- Motor Amps: 204
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445T
- Length (Inches): 126
- Width (Inches): 41
- Height (Inches): 75
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















