Vilter 450-XL 8-Cylinder Reciprocating Compressor - 150 HP

Vilter 450-XL 8-Cylinder Reciprocating Compressor - 150 HP

Used Vilter 450-XL 8-Cylinder Reciprocating Compressor. Model: A12K458XLB. Order: F93067-7. Serial: 47695. Refrigerant: AMMO. Lincoln electric motor 150 HP, 1780 RPM, 460V, 3-phase, 60 Hz, 444T Frame. C-4
Product Details
  • Stock No: DBPB008
  • Manufacturer: Vilter
  • Model: 458XL
  • Serial Number: 47695
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 450-XL 8-Cylinder Reciprocating Compressor - 150 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed