Vilter 450-XL 8-Cylinder Reciprocating Compressor - 175 HP

Vilter 450-XL 8-Cylinder Reciprocating Compressor - 175 HP

Used Vilter 450 XL Series Reciprocating Compressor. Model: 458XL. Serial 66833. Order: K53620-2. Size: A12K458XLB. Refrigerant: AMMO. Number of cylinders: 8. Electric motor: 175 HP (132 KW), 480V, 194 Amp, 1785 RPM, 60 Hz, 3-phase (also rated for 110 kW, 50 Hz, 400/690V, 194/112 amp, 1485 RPM).

Product Details
  • Stock No: BPNY02
  • Manufacturer: Vilter
  • Model: 458
  • Serial Number: 66833
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 450-XL 8-Cylinder Reciprocating Compressor - 175 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed