Vilter 4512XL 12-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)

Vilter 4512XL 12-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)

Vilter 4512XL 12-Cylinder Reciprocating Compressor. Model: A12K4512XL, Serial No: 66306, Sales Order: K20592. Previous Refrigerant: Ammonia. Compressor Frame Hydrostatic Test (PSIG): High Side: 525, Low Side: 375. Voltage: 115 V. Maximum RPM: 1200. CFM @ Maximum RPM: 597m/hr. Lincoln 3 Phase Industrial Duty Motor: HP: 200, Volts: 460, AMPS: 229, Hz: 60, SF: 1.25, SF AMPS: 286, PH:3, FR: 445T.
Product Details
  • Stock No: HSR03
  • Manufacturer: Vilter
  • Model: 4512XL
  • Serial Number: 66306
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 12
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K 4512XL
  • Compressor SN: 66306
  • Compressor Max Speed (RPM): 1,200
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 200
  • Motor Voltage: 460
  • Motor Amps: 229
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 83
  • Width (Inches): 79
  • Height (Inches): 59
  • Weight (LBS): 5,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Ice Plant
Vilter 4512XL 12-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed