Vilter 4516 Reciprocating Compressor - 300 HP

Vilter 4516 Reciprocating Compressor - 300 HP

Used Vilter 4516 Reciprocating Compressor - 300 HP. Model/size: A11K4516XLD. Serial: 48153. Order: H-46626-2. Refrigerant: AMMO. Number of cylinders: 16. Marathon electric motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, DP enclosure, 449T Frame. Previously run on ammonia refrigerant, removed running.
Product Details
  • Stock No: BRCA01
  • Manufacturer: Vilter
  • Model: 4516
  • Serial Number: 48153
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 4516 Reciprocating Compressor - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed