Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)

Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)

Used Vilter Ammonia Reciprocating Compressor. VMC 450 XL Series. Size: A12K4516XLB. Serial: 62540. Number of cylinders: 16. Configured for ammonia refrigerant. Unit was previously refurbished (by a third party), installed, but has Zero Mfg. Co hours run time since rebuild. Toshiba High Efficiency Motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, TEFC enclosure, N587UZ Frame. Overall dimensions: 10 ft. 9 in. L x 41 in. W x 6 ft 4 in. H.
Product Details
  • Stock No: DGNM02
  • Manufacturer: Vilter
  • Model: 4516XL
  • Serial Number: 62540
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • # Compressors in Package: 1
  • Compressor Model: 4516-XL
  • Compressor SN: 62540
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 300
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: N587UZ
Dimensions:
  • Length (Inches): 129
  • Width (Inches): 41
  • Height (Inches): 76
Additional Product Details
  • Known Issues or Problems: Unit was refurbished, installed, but has zero hours run time since rebuild
Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed