Vilter 4516XL Bare 16-Cylinder Reciprocating Compressor (Direct Drive Driven)

Vilter 4516XL Bare 16-Cylinder Reciprocating Compressor (Direct Drive Driven)

Used Vilter 4516XL 16-Cylinder Reciprocating Compressor. Model: 4516. Serial: 48452. Size: A11K4516XLD. Order: H-83354-2. Refrigerant: ammonia. Overall dimensions: 6.5 ft. L x 3.5 ft. W x 5 ft. H.
Product Details
  • Stock No: NMCC192
  • Manufacturer: Vilter
  • Model: 4516XL
  • Serial Number: 48452
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 4516-XL
  • Compressor SN: 48452
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 42
  • Height (Inches): 60
Additional Product Details
Vilter 4516XL Bare 16-Cylinder Reciprocating Compressor (Direct Drive Driven)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed