- Product Details
Vilter 454XL 4-Cylinder Reciprocating Compressor Package (75 HP 480 V, Belt Driven)
Vilter 450XL Series Reciprocating Compressor. Model: A12K454XL. Series No: R65605. Order No: H-72406. Refrigerant: Ammonia. Max RPM: 1200. Suction Connection: 4 in. Discharge Connection: 3 in.
Product Details
- Stock No: DBA01
- Manufacturer: Vilter
- Model: 454XL
- Serial Number: R65605
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K454XL
- Compressor SN: R65605
- Compressor Max Speed (RPM): 1,200
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 75
- Motor RPM: 1,780
- Motor Voltage: 480
- Motor Amps: 84
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405U
Dimensions:
- Length (Inches): 76
- Width (Inches): 60
- Height (Inches): 54
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















