Vilter 454XL Reciprocating Compressor (50 HP, 230/460 V, Belt Driven)

Vilter 454XL Reciprocating Compressor (50 HP, 230/460 V, Belt Driven)

Vilter Reciprocating Belt Driven Compressor Package. Model: 454XL. Serial No: 591746-2. Number of Cylinders: 4. Maximum RPM: 1200. Suction Connection: 3in. Discharge Connection: 2.5in. Maximum Discharge Temperature: 300 F. CFM @ Maximum RPM: 199. Toshiba 3 Phase Induction Motor: HP: 50, Volts: 230/460, RPM: 1780, Amps: 120/60, Hz: 60.
Product Details
  • Stock No: UCS01
  • Manufacturer: Vilter
  • Model: 454XL
  • Serial Number: 591746-2
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: 454XL
  • Compressor SN: 591746-2
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 38660
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Premium Efficiency
  • Motor Horsepower(HP): 50
  • Motor RPM: 1,780
  • Motor Voltage: 230/460
  • Motor Amps: 120/60
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 32
  • Height (Inches): 39
  • Weight (LBS): 2,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The data plate is not readable. Missing belts. The base is damaged.
Vilter 454XL Reciprocating Compressor (50 HP, 230/460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed