Vilter 456 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor. Serial No: 60289, Refrigerant: Ammo, Order No: E-25353, Compressor Frame Hydrostatic. Test (PSIG): High Side: 525 Low Side: 375, Model: A12K456B, Voltage: 115V. Number of Cylinders: 6. Lincoln Motor - Frame 404T, HP: 100, Volts: 230/460, HZ: 60, Lincoln Code: TV-3420-A1, RPM: 1770, PH: 3, AMPS: 238/119, Service Factor: 1.15, Serial No: 2303602.
Product Details
  • Stock No: ORE02
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 60289
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K456B
  • Compressor SN: 60289
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 525,375
  • Compressor Volume Ratio: 8:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Square D
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 77
  • Width (Inches): 52
  • Height (Inches): 61
  • Weight (LBS): 2,900
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter 456 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed