Vilter 456 6-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor. Serial No: 45709, Order No: E-37187-2, Size: A12K456B, Voltage: 115V. High Stage Reciprocating Compressor. Maximum RPM 1200. The unit has been The Compressor has been freshly painted. Has the Oil Separator and Control Panel. The number of Cylinders is 6. Lincoln Motor - Frame: 405T, RPM: 1770, Serial No: 2497252, HP:125, PH: 3, Ins: B, Volts: 460, AMP: 144, Time Rating:Cont, Hertz: 60, Service Factor: 1.15.
Product Details
  • Stock No: PEPB07
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 45709
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K456B
  • Compressor SN: 45709
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 525
  • Compressor Volume Ratio: 8:1
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 93470 D
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 95
  • Width (Inches): 63
  • Height (Inches): 91
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Teir 1 Soda Company
Vilter 456 6-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed