Vilter 456 6-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor. Model: A12K456B, Serial No: 45712, Order No: E-37187-1, Voltage: 115V. High Stage Reciprocating Compressor. Maximum RPM -1200. Number of Cylinders: 6. Belt Driven. Minus the Starter which was sold. Lincoln Motor: Frame: 405T, RPM: 1770, HP: 125, Phase: 3, Volts: 460, AMP: 144, Ins: B, Hertz: 60, Service Factor: 1.15. Vilter Oil Separator: Max Design Press 250 P.S.I 250 @ 400 F National Board No: 93470D, Serial No: 3-18816-1, Year Built: 1981. 480 Volt Vilter Part Winding Starter.
Product Details
  • Stock No: PEPB08
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 45712
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K456B
  • Compressor SN: 45712
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 525
  • Compressor Volume Ratio: 8:2
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 93470 D
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 89
  • Width (Inches): 49
  • Height (Inches): 73
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Teir 1 Soda Company
Vilter 456 6-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed