Vilter 456 6-Cylinder Reciprocating Compressor Package (MISSING COMPRESSOR, 100 HP 230/460 V, Belt Driven)

Vilter 456 6-Cylinder Reciprocating Compressor Package (MISSING COMPRESSOR, 100 HP 230/460 V, Belt Driven)

Vilter 456B Reciprocating Compressor Package. Serial No: 61348. Order No: F-22620. Model: A10K456B. Refrigerant: Ammonia. Voltage: 120. Number of Cylinders: 6. Displacement @ Max RPM (CFM): 232. Compressor Connections(Line Size-Inches): Suction - 4, Discharge - 3.
Product Details
  • Stock No: ARS08
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 61348
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 0
  • Compressor Model: A10K456B
  • Compressor SN: 61348
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 31
  • Height (Inches): 45
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Reciprocating Compressor has been removed and sold separately.
Vilter 456 6-Cylinder Reciprocating Compressor Package (MISSING COMPRESSOR, 100 HP 230/460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed