- Product Details
Vilter 456 Bare 6 Cylinder Reciprocating Compressor (Belt Driven)
Vilter Belt-Drive Reciprocating Compressor. Model: A12K456XLB, Serial: 81422, Order No: K69110, Refrigerant: Ammonia Number of Cylinders: 6. Design Information: System Design Suction Pressure: 25.2, System Design Suction Temperature (F): 11.5, Type Of Refrigerant: Ammonia, Discharge Temperature(F): 300, Operating Speed(RPM): 1200, Min Operating Speed(RPM): 760, System Design Discharge Pressure: 181.2, System Design Discharge Temperature (F): 95, Max Allowable Crankcase Pressure(PSIG): 350, Max Oil Temperature (F): 150 Design Operating Speed(RPM): 1180 RPM: Direction of Rotation: Clockwise. Relief Valve Installed: Internal.
Product Details
- Stock No: MGS20
- Manufacturer: Vilter
- Model: 456
- Serial Number: 81422
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K456XLB
- Compressor SN: 81422
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Compressor Volume Ratio: 8:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 59
- Width (Inches): 63
- Height (Inches): 47
- Weight (LBS): 1,406
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























