Vilter 456 Bare 6 Cylinder Reciprocating Compressor (Belt Driven)

Vilter 456 Bare 6 Cylinder Reciprocating Compressor (Belt Driven)

Vilter 456XL belt-driven Reciprocating Compressor. Model: 456XL, Serial No: 47396, Sales Order: 58746-4. Design Information: System design suction pressure: 25.2. System Design suction temperature: 11.5. Type of refrigerant: Ammonia. Min.Suction temperature: -50. Min.Operating Speed: 760 RPM. Discharge Temperature: 300. Suction Pressure: 28. Max Operating Speed(RPM): 1200. Max Allowable Crankcase: 350. No of Cylinders: 6.
Product Details
  • Stock No: MGS30
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 47396
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A12K456XLB
  • Compressor SN: 47396
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 350
  • Compressor Volume Ratio: 8:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 54
  • Height (Inches): 43
  • Weight (LBS): 3,100
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
Vilter 456 Bare 6 Cylinder Reciprocating Compressor (Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed