- Product Details
Vilter 456XL 6-Cylinder Reciprocating Compressor (MISSING COMPRESSOR, 100 HP, 460 V, Belt Driven)
Vilter Belt-Driven Reciprocating Compressor Package. Model: A10K456XLB. Serial No: 81526. Previous Refrigerant: R-717. Voltage: 115. Compressor Frame Hydrostatic Test (PSIG) - High Side: 525, Low Side: 375. Number of Cylinders: 6. Displacement @ Max RPM (CFM): 298. Compressor Connections - Suction: 4 in. Discharge: 3 in. Siemens Electric Motor - HP: 100, Amps: 112.0, RPM: 1770, Hz: 60, Volts: 460. Frame: 404T.
Product Details
- Stock No: JHK01
- Manufacturer: Vilter
- Model: 456XL
- Serial Number: S037991
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 0
- Compressor Model: A10K456XLB
- Compressor SN: SO37991
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Fixed/Variable VI: Fixed
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 100
- Motor RPM: 1,770
- Motor Voltage: 460
- Motor Hertz (Hz): 112.0
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 76
- Width (Inches): 56
- Height (Inches): 40
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: The reciprocating compressor has been sold separately.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























