Vilter 456XL 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 456XL 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 450XL Series Reciprocating Compressor. Model: A78K456XLB. Serial No: 66347. Refrigerant: Ammonia. Maximum RPM: 1200. Suction Connection: 4 in. Discharge Connection: 3 in.
Product Details
  • Stock No: TDA01
  • Manufacturer: Vilter
  • Model: 456XL
  • Serial Number: 66347
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: A78K456XLB
  • Compressor SN: 66347
  • Compressor Max Speed (RPM): 1,200
  • Oil Separator Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 60
  • Height (Inches): 42
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Vilter 456XL 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed