- Product Details
Vilter 456XL 6-Cylinder Reciprocating Compressor Package (40 HP 230/460 V, Belt Driven)
Vilter 456XL Belt-Driven Reciprocating Compressor. Model: 456XL. The number of cylinders: 6. Displacement @ Max Rpm (CFM): 298. Compressor Connections(Line Size-Inches): Suction - 4 inches, Discharge - 3 inches.
Product Details
- Stock No: ARS06
- Manufacturer: Vilter
- Model: 456XL
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 456XL
- Compressor Max Speed (RPM): 1,200
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 40
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 100/50
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324T
Dimensions:
- Length (Inches): 72
- Width (Inches): 42
- Height (Inches): 45
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Compressor is missing data plate
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































