- Product Details
Vilter 456XL 6-Cylinder Reciprocating Compressor Package (Belt Driven)
Vilter Bare Reciprocating Compressor. Model: 456XL. Number of Cylinders: 6. CFM @ Maximum RPM: 507. Suction Connection: 4 in. Discharge Connection: 3 in. Maximum Discharge Temperature: 149 C. Crankcase Oil Temperature Range: 43-54 C. .
Product Details
- Stock No: RDYD02
- Manufacturer: Vilter
- Model: 456XL
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- Compressor Model: 456XL
- Compressor Max Speed (RPM): 1,200
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 48
- Height (Inches): 60
- Weight (LBS): 3,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing the manufacture data plate.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























