- Product Details
Vilter 456XL 6-Cylinder Reciprocating Compressor Package (MISSING COMPRESSOR, 100 HP 230/460 V, Belt Driven)
Vilter 456XL 6-Cylinder Reciprocating Compressor. Model: AK 456XLR, Sales Order: H-49573, Serial No: 65166. Previous Refrigerant: Ammonia. Compressor Frame Hydrostatic Test (PSIG): High Side: 525, Low Side: 375. Toshiba 3 Phase Induction Motor: HP: 100, Model No: BJ004VLFUCODP, Volts: 230/460, Type: TTKK, RPM: 1765, AMP: 244/122, Frame: 404T, Hz: 60.
Product Details
- Stock No: HSR01
- Manufacturer: Vilter
- Model: 456XL
- Serial Number: 65166
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 0
- Compressor Model: AK456XLR
- Compressor SN: 65166
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 8:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 100
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 244/122
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 77
- Width (Inches): 59
- Height (Inches): 39
- Weight (LBS): 3,100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Ice Plant
- Known Issues or Problems: The reciprocating compressor has been sold separately.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























