Vilter 458 8-Cylinder Reciprocating Compressor

Vilter 458 8-Cylinder Reciprocating Compressor

Vilter 8-Cylinder Reciprocating Compressor. Model: 458. Refrigerant: last used with R-717 (ammonia). Displacement: 398 cfm. Max speed: 1,200 rpm. Max discharge pressure: 350 psig. Max discharge temperature: 300˚F. Water-cooled heads. Westinghouse motor, 100 hp, 1180 rpm, 230/460 V, 232/116 amps, 60 Hz, 3 phase. Inlet: (1) 5 in. dia. suction port. Outlets: (1) 4 in. dia. discharge port. Overall dimensions: 7 ft. 8 in. L x 3 ft. 4 in. W x 4 ft 2 in. H. (H12)(ACN329a-BC/Motor)
Product Details
  • Stock No: MSST004.
  • Manufacturer: Vilter
  • Model: 458
  • Serial Number: 18945
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter 458 8-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed